Shop All Gun Cases & Bags
Allen Co
46 in. Centennial Rifle Case, Black/Proveil Victory
Mfr # 691-46
Zoro # G009770031
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Proveil Victory
- Material Polyester
- Overall Length 47 in
- Overall Height 10.5 in
- Overall Width 1.75 in
Product Information
- Brand Allen Co
- MFR # 691-46
- Zoro # G009770031
- UPC # 26509691464
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 47 in |
Overall Height | 10.5 in |
Overall Width | 1.75 in |
Details
Color | Black/Proveil Victory |
Material | Polyester |
Description
The Centennial Gun Case is a part of the Victory line by Allen, featuring a stars and stripes pattern to show your support for the 2nd Amendment. The exterior of this gun case is made from rugged Endura fabric and can withstand all the elements can throw at it. The interior of the gun case has a soft knit lining to keep your firearm safe from scratches and scrapes. The Centennial Gun Case features thick foam padding for protection, a storage pocket for accessories, and a padded hook and loop carry handle to make transport easy. This gun case also comes fully lockable to keep your gun secure. Fully Lockable Gun Case Stars and Stripes Pattern Fits Guns up to 46-inches Rugged Exterior Endura Fabric Soft Interior Lining Thick Foam Padding Storage Pocket for Accessories Padded Hook and Loop Handle
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- ILC Replacement For CLUB CAR 1015313 (1015313)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- MILLER MFG Easy Scoop Pooper Scooper with Wooden Handle (2300)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO 42 in. Patriot Tactical Gun Case, Patriotic Camo (950-42)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- Allen Co Shooting & Archery Gear