Shop All Programmable Controller Accessories
Allen Bradley
Terminal Block Ser A
Mfr # 1756-TBNH
Zoro # G108458359
original price:
$114.58
11% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Accessory/Replacement Parts
- Temperature Rating 0 to 60°C (32 to 140°F)
- Type Wiring Terminal Block
- Special Features Standard
- Removable Terminal Blocks 20 Position NEMA Screw Clamp Block
Product Information
- Brand Allen Bradley
- MFR # 1756-TBNH
- Zoro # G108458359
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Product Type | Accessory/Replacement Parts |
Temperature Rating | 0 to 60°C (32 to 140°F) |
Type | Wiring Terminal Block |
Special Features | Standard |
Removable Terminal Blocks | 20 Position NEMA Screw Clamp Block |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN TV Wall Plate 1-Hole Ivory (200-254IV)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- ALLEN BRADLEY Input Module 1794IE8 (1794IE8)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- Allen Bradley Programmable Logic Controls (PLC)