Shop All Terminal Blocks
Allen Bradley
Terminal Block
Mfr # 1756-TBCH
Zoro # G708438041
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wiring Terminal Block
- Product Type Accessory/Replacement Parts
- Removable Terminal Blocks 36 Pin Screw Clamp Block With Standard Housing
- Special Features Standard
- Temperature Rating 0...60°C (32...140°F)
Product Information
- Brand Allen Bradley
- MFR # 1756-TBCH
- Zoro # G708438041
- Country of Origin Unknown
- Category Terminal Blocks
Details
Type | Wiring Terminal Block |
Product Type | Accessory/Replacement Parts |
Removable Terminal Blocks | 36 Pin Screw Clamp Block With Standard Housing |
Special Features | Standard |
Temperature Rating | 0...60°C (32...140°F) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- Allen Bradley Power Distribution Blocks & Terminal Blocks