Shop All Programmable Controller Accessories
Allen Bradley
Terminal Base Ser A
Mfr # 1734-TOP
Zoro # G508458317
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- Type Terminal Base
- Special Features Standard
- Connection Hardware POINT I/O One-piece Terminal Base with Screw Clamp, 8 Terminations
Product Information
- Brand Allen Bradley
- MFR # 1734-TOP
- Zoro # G508458317
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Application | In-Cabinet |
Type | Terminal Base |
Special Features | Standard |
Connection Hardware | POINT I/O One-piece Terminal Base with Screw Clamp, 8 Terminations |
Isolation Voltage | Capable of 240V (continuous), Reinforced Insulation Type, or the lesser of the installed module. |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Enclosure | None (open-style) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- Allen Bradley Programmable Logic Controls (PLC)