Shop All Ethernet Switches
Allen Bradley
Stratix 8300 30V-DC Ethernet Switch Ser A Ethernet and Communication Module
Mfr # 1783-RMS06T
Zoro # G904837372
product price: $4,688.99
/ea
Free Shipping & Returns
$4,688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type Layer 3 Managed Switch
- Standards IP20
- Mounting Panel Mount
- Operating Temp. Range (C) -40 to 60°C
- Features ITConnectivity
Product Information
- Brand Allen Bradley
- MFR # 1783-RMS06T
- Zoro # G904837372
- Country of Origin Unknown
- Category Ethernet Switches
Details
Port Type | Layer 3 Managed Switch |
Standards | IP20 |
Mounting | Panel Mount |
Operating Temp. Range (C) | -40 to 60°C |
Features | ITConnectivity |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Ethernet Family | Stratix 8300 Switch, Managed, 6-port Base, Layer 3 Switch |
Stratix Ethernet Family | Stratix 8300 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Mule GC640 Exit (MAX3962086)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Single-mode 30Km, EOT (LNX-0602-S3-T)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- ALLIED TELESIS Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - (AT-GS950/8-10)
- Allen Bradley Ethernet Switches