Shop All Capacitor Start AC Motors
Allen Bradley
Servo Drive 2198H015ERS
Mfr # 2198-H015-ERS
Zoro # G008131598
product price: $5,984.99
/ea
Free Shipping & Returns
$5,984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allen Bradley
- MFR # 2198-H015-ERS
- Zoro # G008131598
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
2198H015Ers Servo Drive 195264324528 Vac Main Input 3452 Arms 24 Vdc Control Input 28 Amps 0460 Vrms Motor Output 5 Rms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Ignitor, 12V (850-0426)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- PERFORMANCE TOOL Qt/Gal Fluid Pump (W1139)
- ALLEN BRADLEY Servo Drive 2198H008ERS (2198-H008-ERS)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM (213TTFCD6531)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- LEESON General Purpose Motor, 1.50 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56HC Frame, TEFC (110910.00)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0093)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC39RN383X)
- Allen Bradley Capacitor Start AC Motors