Shop All Specialty Switches
Allen Bradley
Self Contained 60-132V-AC Proximity Switch
Mfr # 802PR-LACA2
Zoro # G606383009
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Type 2-Wire AC High Output
- Nominal Sensing Distance 13mm
- Output Configuration N.O. or N.C. Selectable
- Connection Type Conduit - Coupler
- Sensing Direction Side Sensing Direction
Product Information
- Brand Allen Bradley
- MFR # 802PR-LACA2
- Zoro # G606383009
- Country of Origin Unknown
- Category Specialty Switches
Details
Proximity Sensor Type | 2-Wire AC High Output |
Nominal Sensing Distance | 13mm |
Output Configuration | N.O. or N.C. Selectable |
Connection Type | Conduit - Coupler |
Sensing Direction | Side Sensing Direction |
Corrosion Resistant | No |
Shielding | Shielded |
Voltage (AC) | 60 V-AC |
Description
42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- ALLEN BRADLEY OPERATING HANDLE SWITCH PARTS AND ACCESSORY (190-HS1E)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- Allen Bradley Specialty Switches