Shop All Sensor Cordsets & Receptacles
Allen Bradley
Qd 12Ft Cordset Cable
Mfr # 889N-R3AFC-12F
Zoro # G004304149
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16AWG
- Length 12 ft
- Number Of Pins 3-Pin, Same as Female End
- Male End Termination Cable
- Female Connector Style Female, Right Angle
Product Information
- Brand Allen Bradley
- MFR # 889N-R3AFC-12F
- Zoro # G004304149
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16AWG |
Length | 12 ft |
Details
Number Of Pins | 3-Pin, Same as Female End |
Male End Termination | Cable |
Female Connector Style | Female, Right Angle |
Male Connector Style | No Connector |
Cable Type | PVC Cable, Yellow, Unshielded |
Pin Layout (Female End) | Pinout: |
Female End Termination | Mini/Mini Plus |
Pin Layout (Male End) | Flying Lead Color Codes: |
Special Characteristics | Standard |
Hardware Material | Epoxy coated Zinc |
Cable Color Code | U.S. Industry Standard Color Code |
Description
21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pressure Switch 758-157 16 Amp 4000 Psi Max (758-157)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1SB)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- Allen Bradley Sensor Cordsets & Receptacles