Shop All Programmable Controller Accessories
Allen Bradley
Powerflex Dsi Modbus Rtu Ser A I/O Module
Mfr # 1769-SM2
Zoro # G605978138
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 87mm, 3.43"
- Mounting DIN Rail / Panel Mount
- Height 118mm, 4.65"
- Width 35mm, 1.38"
- Replacement Door Label 1769-RL1 (2 per kit)
Product Information
- Brand Allen Bradley
- MFR # 1769-SM2
- Zoro # G605978138
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Depth | 87mm, 3.43" |
Height | 118mm, 4.65" |
Width | 35mm, 1.38" |
Details
Mounting | DIN Rail / Panel Mount |
Replacement Door Label | 1769-RL1 (2 per kit) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Type | Communication |
Communications Kits | Compact I/O to DSI Module |
Replacement Door | 1769-RD (2 per kit) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Series | SER A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY Compact I/o 16pt Relay Output Module Ser A (1769-OW16)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY Panelview 600 Backlight Lamp Ser A Operator Interface (2711-NL5)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- Allen Bradley Programmable Controller Accessories