Shop All Power Relays
Allen Bradley
Power Supply 1769PB4
Mfr # 1769-PB4
Zoro # G808131613
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 4A @ 5V DC, 2A @ 24V DC
- Operating Temp. Range 0...60°C (32...140°F)
- Body Width - Relay 2.76 in
- Features Status LEDs; Open-Style Enclosure
- Mounting Type DIN Rail / Panel mount
Product Information
- Brand Allen Bradley
- MFR # 1769-PB4
- Zoro # G808131613
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 2.76 in |
Body Depth - Relay | 3.43 in |
Body Height - Relay | 4.65 in |
Details
Item - Relay | Power Supply |
DC Contact Rating - Relay | 4A @ 5V DC, 2A @ 24V DC |
Operating Temp. Range | 0...60°C (32...140°F) |
Features | Status LEDs; Open-Style Enclosure |
Mounting Type | DIN Rail / Panel mount |
Description
1769Pb4 Power Supply Compactlogix 192312 Vdc Input 24 Vdc Output 145 Watt 30 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- CALBRITE Rigid Nipple, Thread, 304 SS, 2-3/64in.L (S420CLCN00)
- CANTEX Conduit Outlet Body, PVC, LB, Color: Gray (5133666)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- DAYTON Open Power Relay, 4 Pin, 12VAC, SPST-NO (5YZ73)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- Allen Bradley Power Relays