Shop All Power Relays
Allen Bradley
Power Supply 1756PB72
Mfr # 1756-PB72
Zoro # G808131606
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption - Relay 72W
- Mounting Type Chassis
- Operating Temp. Range 0...60°C (32...140°F)
- Features Status LEDs; Open-Style Enclosure
Product Information
- Brand Allen Bradley
- MFR # 1756-PB72
- Zoro # G808131606
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Power Supplies |
Power Consumption - Relay | 72W |
Mounting Type | Chassis |
Operating Temp. Range | 0...60°C (32...140°F) |
Features | Status LEDs; Open-Style Enclosure |
Description
1756Pb72 Power Supply Controllogix Standard 18 32 V Dc Input 28 Amp 75 Watt Chassis Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 60kW, Liquid Cooled (RG06045GNAC)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 24V AC (RXG12B7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- Allen Bradley Power Relays