Shop All Time Delay Relays
Allen Bradley
PNEUMATIC TIMING 120V-AC TIME DELAY RELAY
Mfr # 849-ZOD321
Zoro # G806158834
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Product Information
- Brand Allen Bradley
- MFR # 849-ZOD321
- Zoro # G806158834
- Country of Origin Unknown
- Category Time Delay Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- ALLEN BRADLEY TIMING RELAY 115-120V-AC TIME DELAY RELAY (700-PPKTA1)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- Allen Bradley Time Delay Relays