Shop All Programmable Logic Controllers
Allen Bradley
Plc 1769L24ERQBFC1B
Mfr # 1769-L24ER-QBFC1B
Zoro # G408073405
original price:
$5,877.96
48% off
new price: $2,998.99
/ea
Free Shipping & Returns
$2,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail / Panel mount
- Display Status LEDs
- Memory 0.5MB
- Width 140mm, 5.51"
- Height 118mm, 4.65"
Product Information
- Brand Allen Bradley
- MFR # 1769-L24ER-QBFC1B
- Zoro # G408073405
- UPC # 885630101255
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Width | 140mm, 5.51" |
Height | 118mm, 4.65" |
Depth | 105mm, 4.13" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Memory | 0.5MB |
Type | Standard Controller |
CompactLogix 5370 L2 Controllers | CompactLogix 5370 L2 Controller, 2 EtherNet/IP Ports With Device Level Ring Capability, 750KB Memory, 16 DC Inputs, 16 DC Outputs, 4 Universal Analog Inputs, 2 Analog Outputs, 4 High Speed Counters, Up To 4 1769 I/O Expansion Modules, 8 EtherNet/IP And 120 TCP Connections, 24V DC Input Embedded Power Supply, With 1GB SD card, Can Support Up To 2GB SD Card, 1 USB Port. |
Input Signal | 10-30VDC, +/- 10V, 0-10.5V, 0-5.25V. 0-21mA, Thermocouple: J, K, T, E, R, S, B, N and C, RTD: Platinum 385, Platinum 3916, Copper 426, Nickel 672, Nickel 618, Nickel-Iron 518, Resistance |
Power Supply | 24V DC input, Isolated,Class 2/SELV |
Communication | Ethernet , USB |
Isolation | 30V (continuous), Basic Insulation Type, USB to system, Ethernet to system and Ethernet to Ethernet. Type tested at 500V AC for 60 s |
Operating Temperature | 0 to 60 °C (32 to 140 °F) |
Enclosure | None (open-style) |
Special Features | Universal Analog Input |
Output Signal | 24VDC, +/- 10V, 0-10.5V, 0-5.25V. 0-21mA |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Embedded Network Port | 2 Ethernet |
Non Volatile Memory Option | Secure Digital |
Local Programming Port | USB/Ethernet |
Number Of Channels | 42 |
Description
1769L24Erqbfc1B Controller Compactlogix 16 Dc Inputs 16 Dc Outputs 4 Universal Analog Inputs 2 Universal Analog Outputs 4 High Speed Counters 075 Mb Memory 24 Volt Dc Power Supply 1 Gb Secure Digital Memory Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-10 Lighthouse Switch Cover (ES-10)
- READY PATCH Spackl Ready Patch Qt (4424)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- Allen Bradley Programmable Logic Controllers