Shop All Programmable Logic Controllers
Allen Bradley
Plc 1766L32BXB
Mfr # 1766-L32BXB
Zoro # G108073408
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail, Panel Mount
- Display Yes
- Height 90
- Width 180
- Memory 20 KB
Product Information
- Brand Allen Bradley
- MFR # 1766-L32BXB
- Zoro # G108073408
- UPC # 612598518111
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Height | 90 |
Width | 180 |
Depth | 87 |
Details
Mounting | DIN Rail, Panel Mount |
Display | Yes |
Memory | 20 KB |
Type | Controller |
Communication | DF1, DH-485, Modbus RTU, ASCII, DNP3, EtherNet/IP messaging, DNP3 over IP, Modbus TCP/IP |
Interface | Ethernet Port, Isolated RS232/485 and Non-Isloated RS232C Serial Ports. |
Input Signal | 24V DC |
Enclosure | IP20 |
Embedded Analog | None |
Standard | c-UL-us CL1DIV2, CE, C-Tick, KCC |
Output Signal | (6) Relay and (6) 24V DC FET |
Operating Temperature | -20 to 60 °C (-4 to 140 °F) |
Number Of Channels | 20 I/P, 12 O/P |
Power Supply | 24V DC |
Network Media | Male RJ45 to Male RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m |
Special Features | Built-in RTC, Online Editing, 6 HSC, 3 PTO/PWM, Up to 7 Expansion I/O |
Controllers | MicroLogix 1400, 12 digital fast 24V dc inputs, 8 digital 24V dc inputs, 6 relay outputs, 3 fast 24V dc outputs, 3 normal 24V dc outputs, 24V dc power |
Description
1766L32Bxb Controller Micrologix 1400 20 Inputs 12 Fast 24 Vdc Inputs 8 Normal 24 Vdc Inputs 6 Relay Outputs 3 Fast 24 Vdc Outputs 3 Normal 24 Vdc Outputs 24 Vdc Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- ALLEN BRADLEY VPLB1003TPK12AA 1769L18ERBB1B (1769-L18ER-BB1B)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- Allen Bradley Programmable Logic Controllers