Shop All Programmable Controller Accessories
Allen Bradley
Panelview 2711PT12W22D9P
Mfr # 2711P-T12W22D9P
Zoro # G208131626
original price:
$17,892.28
73% off
new price: $4,750.99
/ea
Free Shipping & Returns
$4,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Monitor Size 12 inches
- Input Type Touch Screen
- Communications Embedded Switch/DLR
- Display type Wide aspect ratio Color
Product Information
- Brand Allen Bradley
- MFR # 2711P-T12W22D9P
- Zoro # G208131626
- UPC # 885630844695
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Monitor Size | 12 inches |
Details
Input Voltage | 24V DC |
Input Type | Touch Screen |
Communications | Embedded Switch/DLR |
Display type | Wide aspect ratio Color |
Description
2711Pt12W22D9P Operator Interface 12 Inch Wxga Color Panelview Plus 7 Performance Touch Screen 24 Vdc With Ethernet Dlr File Viewer 512 Mb FlashRam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQRWW)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- ALLEN BRADLEY 30Mm 2 Pos Selector Switch (800T-H2D1)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- BECKHOFF LIGHTBUS COUPLER OTHER PLC AND DCS MODULE (BK2000)
- Allen Bradley Programmable Controller Accessories