Shop All Programmable Controller Accessories
Allen Bradley
Panelview 2711PT10C22D9P
Mfr # 2711P-T10C22D9P
Zoro # G308131700
product price: $3,971.99
/ea
Free Shipping & Returns
$3,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Communications Embedded Switch/DLR
- Display type Color (TFT)
- Input Type Touch Screen
- Monitor Size 10inches
Product Information
- Brand Allen Bradley
- MFR # 2711P-T10C22D9P
- Zoro # G308131700
- UPC # 885630844626
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Monitor Size | 10inches |
Details
Input Voltage | 24V DC |
Communications | Embedded Switch/DLR |
Display type | Color (TFT) |
Input Type | Touch Screen |
Description
2711Pt10C22D9P Operator Interface Touch Screen Panelview Plus 7 Performance Color Terminal 104 Inch Standard Communication Ethernet And Rs232 512 Mb Nonvolatile Memory 512 Mb Ram Dc Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- ALLEN BRADLEY Input Module 1794IE8 (1794IE8)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ALLEN BRADLEY Plc5 Output Module Ser B (1771-OB)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- Allen Bradley Programmable Controller Accessories