Shop All Programmable Controller Accessories
Allen Bradley
Output Module 1769OW16
Mfr # 1769-OW16
Zoro # G308092261
original price:
$1,819.70
77% off
new price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail / Panel mount
- Width 35mm, 1.38"
- Display Status LEDs
- Depth 87mm, 3.43"
- Height 118mm, 4.65"
Product Information
- Brand Allen Bradley
- MFR # 1769-OW16
- Zoro # G308092261
- UPC # 612598286232
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Width | 35mm, 1.38" |
Depth | 87mm, 3.43" |
Height | 118mm, 4.65" |
Details
Mounting | DIN Rail / Panel mount |
Display | Status LEDs |
Number Of Channels | 16 |
Digital Contact Output Modules | 16 Point VAC/VDC Relay Output Module |
Special Features | Standard |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Enclosure | None (open-style) |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Isolation | 1836V AC for 1 s or 2596V DC for 1 s, group to group 265V AC working voltage (basic insulation) 150V AC working voltage (IEC Class 2 reinforced insulation) |
Replacement Door | 1769-RD (2 per kit) |
Replacement Door Label | 1769-RL1 (2 per kit) |
Type | Digital Output |
Output Signal | 5 to 265V AC, 5 to 125V DC |
Description
1769Ow16 IO Module Micrologix 1500 16 Compact Digital Outputs 5265 Volt Ac 5 125 Volt Dc 20 Amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 50A, 3 Pole, 600V AC (HDL36050)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SCWW)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- ALLEN BRADLEY Input Module 1769IF4 (1769-IF4)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- ALLEN BRADLEY SAFETY DIGITAL SER B OUTPUT MODULE (1734-OB8S)
- Allen Bradley Programmable Controller Accessories