Shop All Circuit Breakers
Allen Bradley
Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC
Mfr # 140G-H6F3-C90
Zoro # G710992555
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 140G
- AC Voltage Rating 240/480/600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Max. AIR Rating 65kA
- Trip Type Thermal Magnetic
Product Information
- Brand Allen Bradley
- MFR # 140G-H6F3-C90
- Zoro # G710992555
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 125A/H |
Width | 5.12 in |
Depth | 4.63 in |
Height | 7.12 in |
Details
Item | Molded Case Circuit Breaker |
Series | 140G |
Amps | 90A |
Number of Poles | 3 |
AC Voltage Rating | 240/480/600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 65kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- FUJI ELECTRIC Ah30-L Illuminated Red 115-127V-Ac Pushbutton (AH30-L)
- PANDUIT 23.4" L Extra Heavy Duty Cable Tie PK 50 (MLT6SH-LP)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 125A, 3 Pole, 220/690V AC (140G-G6C3-D12)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve (1492-SPM3C060)
- ALLEN BRADLEY Miniature Circuit Breaker, 0.5A, 2 Pole, 277/480V AC (1492-CB2G005)
- ALLEN BRADLEY Miniature Circuit Breaker, 20A, 3 Pole, 480V AC (1492-CB3G200)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 3A, 2 Pole, 480V AC, D Curve (1492-SPM2D030)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- Allen Bradley Circuit Breakers