Shop All Circuit Breakers
Allen Bradley
Miniature Circuit Breaker, 1492-SPM Series 8A, 3 Pole, 277/480V AC, C Curve
Mfr # 1492-SPM3C080
Zoro # G702169903
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1492-SPM
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style DIN Rail
- Max. AIR Rating 10kA
Product Information
- Brand Allen Bradley
- MFR # 1492-SPM3C080
- Zoro # G702169903
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 53 mm |
Depth | 75 mm |
Height | 88 mm |
Details
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-GS Series 5A, 3 Pole, 240/480V AC, G Curve (1492-GS3G050-H1)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 125A, 3 Pole, 220/690V AC (140G-G6C3-D12)
- ALLEN BRADLEY Miniature Circuit Breaker, 1489-D Series 5A, 2 Pole, Not Rated, C Curve (1489-D2C050)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve (1492-SPM3C060)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- ALLEN BRADLEY Miniature Circuit Breaker, 0.5A, 2 Pole, 277/480V AC (1492-CB2G005)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- Allen Bradley Circuit Breakers