Shop All Circuit Breakers
Allen Bradley
Miniature Circuit Breaker, 1492-SPM Series 6A, 3 Pole, 277/480V AC, C Curve
Mfr # 1492-SPM3C060
Zoro # G709922990
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1492-SPM
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style DIN Rail
- Max. AIR Rating 10kA
Product Information
- Brand Allen Bradley
- MFR # 1492-SPM3C060
- Zoro # G709922990
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 53 mm |
Depth | 75 mm |
Height | 88 mm |
Details
Item | Miniature Circuit Breaker |
Series | 1492-SPM |
Amps | 6A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BA45)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- MERSEN FSPIN1,600V, Accessory Pin (FSPIN1)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SPM Series 3A, 2 Pole, 480V AC, D Curve (1492-SPM2D030)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- ALLEN BRADLEY Miniature Circuit Breaker, 20A, 3 Pole, 480V AC (1492-CB3G200)
- ALLEN BRADLEY Circuit Breaker, 140G Series 50A, 3 Pole, 600V AC (140G-H2C3-C50)
- ALLEN BRADLEY Miniature Circuit Breaker, 1489-D Series 5A, 2 Pole, Not Rated, C Curve (1489-D2C050)
- ALLEN BRADLEY Miniature Circuit Breaker, 5A, 2 Pole, 480V AC (1492-CB2G050)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- Allen Bradley Circuit Breakers