Shop All Disconnect Switches
Allen Bradley
Lug Connector Kit Disconnect Switch Parts And Accessory
Mfr # 1494R-N14
Zoro # G009227788
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used With Bulletin 1494C Yes
- Used With Bulletin 1494G,1494GX,1494GY Yes
- 1494 Accessories Lug Connectors (3 per package)
- Used With Bulletin 1494F Yes
- Used With Bulletin 1494V Yes
Product Information
- Brand Allen Bradley
- MFR # 1494R-N14
- Zoro # G009227788
- Country of Origin Unknown
- Category Disconnect Switches
Details
Used With Bulletin 1494C | Yes |
Used With Bulletin 1494G,1494GX,1494GY | Yes |
1494 Accessories | Lug Connectors (3 per package) |
Used With Bulletin 1494F | Yes |
Used With Bulletin 1494V | Yes |
Type | Terminal Lug Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Long Weatherproof Boot, for 30A Devices, Non-NEMA, Black (HBL20425B)
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- GENERAC Carburetor (0G95940SRV)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- ALLEN BRADLEY 3P 400A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (194R-NN400P3)
- ALLEN BRADLEY Lug Connector Kit 600A 1/0 Awg-500Mcm Disconnect Switch Parts And Accessory (1494U-LA600)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 80A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML2-080-AR3E)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- Allen Bradley Switches