Shop All Programmable Controller Accessories
Allen Bradley
IO Module 1734IB8
Mfr # 1734-IB8
Zoro # G908092319
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- POINT Digital DC Input Modules 24V Dc 8 Channel Sink Input Module
- Isolation Voltage 50V. Tested to withstand 2500V DC for 60 s
- Input 8 Point
Product Information
- Brand Allen Bradley
- MFR # 1734-IB8
- Zoro # G908092319
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Mounting | Din-rail |
Application | In-Cabinet |
POINT Digital DC Input Modules | 24V Dc 8 Channel Sink Input Module |
Isolation Voltage | 50V. Tested to withstand 2500V DC for 60 s |
Input | 8 Point |
Power Supply | 24V DC |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Special Features | Standard |
Type | DC Input Sink Module |
Enclosure | None (open-style) |
Description
1734Ib8 IO Module Digital Dc Input 8 Channel 24 Vdc Sink Din Rail Mount TbTbs Terminal Base Ip20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- ALLEN BRADLEY Panelview 2711PT7C22D9P (2711P-T7C22D9P)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- ALLEN BRADLEY Panelview 2711PB7C22A9P (2711P-B7C22A9P)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- Allen Bradley Programmable Controller Accessories