Shop All Programmable Controller Accessories
Allen Bradley
Input Module 1769IF16C
Mfr # 1769-IF16C
Zoro # G308092322
original price:
$5,986.67
78% off
new price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 87mm, 3.43"
- Width 35mm, 1.38"
- Display Status LEDs
- Type Analog Input Module
- Mounting DIN Rail / Panel mount
Product Information
- Brand Allen Bradley
- MFR # 1769-IF16C
- Zoro # G308092322
- UPC # 612598626786
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Depth | 87mm, 3.43" |
Width | 35mm, 1.38" |
Height | 118mm, 4.65" |
Details
Display | Status LEDs |
Type | Analog Input Module |
Mounting | DIN Rail / Panel mount |
Replacement Door | 1769-RD (2 per kit) |
Operating Temperature | 0 to 60°C (32 to 140°F) |
Replacement Door Label | 1769-RL2 (2 per kit) |
Number Of Channels | 16 |
Isolation | 500V AC or 710V DC for 1 min (qualification test), output group to bus. 30V AC/30V DC working voltage (IEC Class 2 reinforced insulation) |
Enclosure | None (open-style) |
Special Features | Current Only, 16 bits resolution |
Input Signal | 0 to 20 mA, 4 to 20 mA |
Removable Terminal Block | 1769-RTBN18 (1 per kit) |
Analog Input Modules | 16 Channel Compact High- density Analog Current Input Module |
Description
1769If16C IO Module Compactlogix Compact High Density 16 Analog Inputs 30 VacDc 020 Ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- ALLEN BRADLEY Panelview 2711PT7C22D9P (2711P-T7C22D9P)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- TOSHIBA PROVISOR PROGRAMMABLE CONTROLLER OUTPUT MODULE (TC32A0)
- Allen Bradley Programmable Controller Accessories