Shop All Proximity Sensors
Allen Bradley
Inductive 40-250V-Ac Proximity Sensor
Mfr # 871C-A10C30-R3
Zoro # G804297580
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Output Circuit Type 2-Wire AC Full Featured
- Output Mode NC
- Proximity Sensor Diameter 30 mm
- Max. Detecting Distance 10mm
- Proximity Sensor Electrical Connection Micro Quick-Disconnect (AC)
Product Information
- Brand Allen Bradley
- MFR # 871C-A10C30-R3
- Zoro # G804297580
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Output Circuit Type | 2-Wire AC Full Featured |
Output Mode | NC |
Max. Detecting Distance | 10mm |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (AC) |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 20 Hz |
Body Type | Standard |
Voltage (AC) | 40 V-AC |
Description
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-3S17D8-048)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS1N18PA349D)
- Allen Bradley Sensors