Shop All Proximity Sensors
Allen Bradley
Inductive 20-250V-Ac Proximity Sensor
Mfr # 871C-A10N30-R3
Zoro # G304297745
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Output Circuit Type 2-Wire AC Full Featured
- Output Mode NO
- Proximity Sensor Diameter 30 mm
- Max. Detecting Distance 10mm
- Proximity Sensor Electrical Connection Micro Quick-Disconnect (AC)
Product Information
- Brand Allen Bradley
- MFR # 871C-A10N30-R3
- Zoro # G304297745
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Output Circuit Type | 2-Wire AC Full Featured |
Output Mode | NO |
Max. Detecting Distance | 10mm |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (AC) |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 30 Hz |
Body Type | Standard |
Description
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- SERCO Proximity Switches, Proximity Switch, Dc (625-036)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- Allen Bradley Proximity Sensors