Shop All Proximity Sensors
Allen Bradley
Inductive 10-30V-Dc Proximity Sensor
Mfr # 872C-DH15NP30-D4
Zoro # G409227593
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode NO
- Proximity Sensor Diameter 30 mm
- Max. Detecting Distance 15mm
Product Information
- Brand Allen Bradley
- MFR # 872C-DH15NP30-D4
- Zoro # G409227593
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Details
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3-Wire DC PNP |
Output Mode | NO |
Max. Detecting Distance | 15mm |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (DC) |
Basic Proximity Sensor Case Material | PVC |
Shielded / Unshielded | Unshielded |
Application | 3-Wire DC Short Barrel |
Body Type | Short |
Description
Inductive 10-30V-Dc Proximity Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- LEVITON Locking Connector (2413)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- Allen Bradley Proximity Sensors