Shop All Proximity Sensors
Allen Bradley
INDUCTIVE 10-30V-DC PROXIMITY SENSOR
Mfr # 871TM-DH4NN12-D4
Zoro # G606266906
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
- Output Mode NO
- Proximity Sensor Diameter 12 mm
- Max. Detecting Distance 4mm
Product Information
- Brand Allen Bradley
- MFR # 871TM-DH4NN12-D4
- Zoro # G606266906
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Details
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3-Wire DC NPN |
Output Mode | NO |
Max. Detecting Distance | 4mm |
Proximity Sensor Electrical Connection | Micro Quick-Disconnect (DC) |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- Allen Bradley Proximity Sensors