Shop All Push Button Switches
Allen Bradley
Green Pushbutton
Mfr # 800H-AR1D1Y
Zoro # G104298348
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Factory or User Assembled Factory Assembled
- Operator Type Flush Head
- Contact Blocks 1 N.O. Stackable Sealed Switch
- Hazardous Location Yes
- Finger Safe Guards No Guards
Product Information
- Brand Allen Bradley
- MFR # 800H-AR1D1Y
- Zoro # G104298348
- Country of Origin Unknown
- Category Push Button Switches
Details
Factory or User Assembled | Factory Assembled |
Operator Type | Flush Head |
Contact Blocks | 1 N.O. Stackable Sealed Switch |
Hazardous Location | Yes |
Finger Safe Guards | No Guards |
Cap/Button Color | Green |
Block Type | Stackable Sealed Switch (Stackable, hermetically sealed) |
Description
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- DAYTON Relay Socket, Elevator, Octal, 8 Pin, 12A (1EGP3)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-PB16G)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- Allen Bradley Push Button Switches