Shop All Disconnect Switches
Allen Bradley
FRONT MOUNTED 3P 80A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH
Mfr # 194E-E80-1753
Zoro # G106283908
original price:
$243.71
18% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type OFF-ON 90°
- Configuration OFF-ON 90°
- Installation Front / Door
- Actuator Select actuator separately
- Pole Configuration 3 Poles
Product Information
- Brand Allen Bradley
- MFR # 194E-E80-1753
- Zoro # G106283908
- Country of Origin Unknown
- Category Disconnect Switches
Dimensions
Size | 80 A |
Details
Type | OFF-ON 90° |
Configuration | OFF-ON 90° |
Installation | Front / Door |
Actuator | Select actuator separately |
Pole Configuration | 3 Poles |
Number Of Poles | 3 Poles |
Mounting | Front / Door |
Enclosure Type | Open |
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Current | 80 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- ALLEN BRADLEY 3P 400A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (194R-NN400P3)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- ALLEN BRADLEY Lug Connector Kit 600A 1/0 Awg-500Mcm Disconnect Switch Parts And Accessory (1494U-LA600)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- HUBBELL Nonfusible Disconnect, 200A Unfused, 4X, 600V AC, NEMA 12, UL4X (HBLDS20)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- Allen Bradley Switches