Shop All Programmable Controller Accessories
Allen Bradley
Flex I/O Ser A Output Module
Mfr # 1794-OB8
Zoro # G804382354
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Rating 0 to 55°C (32 to 131°F)
- Output 8 Point
- Digital DC Output Modules Output Module, 24V DC, 8 Source Outputs
- Type 24V DC Output Module
Product Information
- Brand Allen Bradley
- MFR # 1794-OB8
- Zoro # G804382354
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Temperature Rating | 0 to 55°C (32 to 131°F) |
Output | 8 Point |
Digital DC Output Modules | Output Module, 24V DC, 8 Source Outputs |
Type | 24V DC Output Module |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ALLEN BRADLEY Analog Output Module 1756OF8I (1756-OF8I)
- ALLEN BRADLEY Compact I/o 16pt Relay Output Module Ser A (1769-OW16)
- ALLEN BRADLEY Input Module 1762IF4 (1762-IF4)
- AVTRON D Pcb Circuit Board (630105)
- Allen Bradley Programmable Controller Accessories