Shop All Input Devices & Accessories
Allen Bradley
Controllogix 16 Pt Input Module Ser A
Mfr # 1756-IF16
Zoro # G206160741
Free Shipping & Returns
$3,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Open Style
- Type Analog input Module
- Input Signal 0 to 10.25V, +/- 10.25V, 0 to 5.125V, 0 to 20.5 mA
- Mounting Chassis
- Operating Temperature 0 to 60°C
Product Information
- Brand Allen Bradley
- MFR # 1756-IF16
- Zoro # G206160741
- Country of Origin Unknown
- Category Input Devices & Accessories
Details
Enclosure | Open Style |
Type | Analog input Module |
Input Signal | 0 to 10.25V, +/- 10.25V, 0 to 5.125V, 0 to 20.5 mA |
Mounting | Chassis |
Operating Temperature | 0 to 60°C |
Product Type | I/O Modules |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- DANTONA Dantona CUSTOM-107 6V Replacement Lithium Battery 2.9 mAh for Programmable Logic Controller (CUSTOM-107)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 8 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0810)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- AO SAFETY AO Safety 247-11459-00000-20 3M Bx Dual Reader Prot 11457-00000-20 Cs-20 (247-11459-00000-20)
- MURR ELEKTRONIK TREE 8TX METALL - UNMANAGED SWITCH - 8 PORTS (58171)
- Allen Bradley Input Devices & Accessories