Shop All Push Button Switches
Allen Bradley
Black Pushbutton
Mfr # 800H-AP2
Zoro # G504298467
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap/Button Color Black
- Block Type No Contacts
- Contact Blocks No Contacts
- Operator Type Flush Head
- Barrel Type Standard Barrel Length
Product Information
- Brand Allen Bradley
- MFR # 800H-AP2
- Zoro # G504298467
- Country of Origin Unknown
- Category Push Button Switches
Details
Cap/Button Color | Black |
Block Type | No Contacts |
Contact Blocks | No Contacts |
Operator Type | Flush Head |
Barrel Type | Standard Barrel Length |
Lens Color | Black |
Description
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- ALLEN BRADLEY ILLUMINATED RED 120V-AC PUSHBUTTON (800H-PRB16RD2Z3)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- Allen Bradley Push Buttons & Indicators