Shop All Specialty Switches
Allen Bradley
Adjustable Ball Bearing Roller Lever Switch Parts And Accessory
Mfr # 802T-W2C
Zoro # G809227841
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lever Type Roller Lever
- Roller Diameter 0.75 In
- Adjustable or Non-Adjustable Adjustable
- Roller Width 0.23 In
- Radius 1.19 to 3.0 In
Product Information
- Brand Allen Bradley
- MFR # 802T-W2C
- Zoro # G809227841
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Roller Diameter | 0.75 In |
Roller Width | 0.23 In |
Radius | 1.19 to 3.0 In |
Details
Lever Type | Roller Lever |
Adjustable or Non-Adjustable | Adjustable |
Roller Material | Ball Bearing |
Description
Adjustable Ball Bearing Roller Lever Switch Parts And Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- ALLEN BRADLEY OPERATING HANDLE SWITCH PARTS AND ACCESSORY (190-HS1E)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- ALLEN BRADLEY -DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH (194E-Y16M-1753-4G)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- Allen Bradley Specialty Switches