Shop All AC Drives
Allen Bradley
Ac Drive 25BD4P0N104
Mfr # 25B-D4P0N104
Zoro # G908073349
original price:
$884.06
29% off
new price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Max. Output Amps 4 Amps
- Enclosure IP20 NEMA Open Type
- Input Phase AC Three Phase 380-480V
Product Information
- Brand Allen Bradley
- MFR # 25B-D4P0N104
- Zoro # G908073349
- UPC # 884951885882
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Max. Output Amps | 4 Amps |
Enclosure | IP20 NEMA Open Type |
Input Phase AC | Three Phase 380-480V |
Description
25Bd4P0N104 Ac Drive Powerflex 525 With Embedded EthernetIp And Safety 480 V Ac 3 Phase 2 Hp 15 Kw Normal Amp Heavy Duty Frame A Ip20 Nema Open Type No Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- CENTURY Pool and Spa Pump Motor (B116)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- ALLEN BRADLEY Ac Drive 25BD030N104 (25B-D030N104)
- ALLEN BRADLEY Ac Drive 22BD012N104 (22B-D012N104)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- ALLEN BRADLEY Ac Drive 25BD6P0N104 (25B-D6P0N104)
- ALLEN BRADLEY Ac Drive 25BD010N104 (25B-D010N104)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- Allen Bradley AC Drives