Shop All AC Drives
Allen Bradley
Ac Drive 25AD030N114
Mfr # 25A-D030N114
Zoro # G808073357
original price:
$4,770.10
61% off
new price: $1,813.99
/ea
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V
- Input Phase AC Three Phase 380-480V
- Max. Output Amps 30 Amps
- Enclosure IP20 NEMA Open Type
Product Information
- Brand Allen Bradley
- MFR # 25A-D030N114
- Zoro # G808073357
- UPC # 885630952444
- Country of Origin United States
- Category AC Drives
Details
Input Voltage | 380 to 480V |
Input Phase AC | Three Phase 380-480V |
Max. Output Amps | 30 Amps |
Enclosure | IP20 NEMA Open Type |
Description
25Ad030N114 Ac Drive Powerflex 523 15 Kw 20 Hp 380480 Vac Input 5060 Hz ThreePhase 30 Amp D Frame Panel Mounting Ip20Nema Open Type With Emc Filter With 7Th Igbt Brake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- ALLEN BRADLEY Ac Drive 25CD1P4N114 (25C-D1P4N114)
- ALLEN BRADLEY Ac Drive 25BD024N104 (25B-D024N104)
- ALLEN BRADLEY Powerflex 4 SER A 1Ph 1.5A 90-132V-AC 0.25Hp AC Vfd Drive (22A-V1P5N104)
- Allen Bradley Variable Frequency Drives