Shop All Sensor Cordsets & Receptacles
Allen Bradley
4Pin Mini Straight Qd 2M Cordset Cable
Mfr # 889N-F4AFNM-2
Zoro # G104304155
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16AWG
- Length 6.56168 ft
- Male End Termination Mini/Mini Plus
- Pin Layout (Male End) Pinout:
- Hardware Material Epoxy coated Zinc
Product Information
- Brand Allen Bradley
- MFR # 889N-F4AFNM-2
- Zoro # G104304155
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16AWG |
Length | 6.56168 ft |
Details
Male End Termination | Mini/Mini Plus |
Pin Layout (Male End) | Pinout: |
Hardware Material | Epoxy coated Zinc |
Female End Termination | Mini/Mini Plus |
Pin Layout (Female End) | Pinout: |
Cable Color Code | IEC Standard Color Code (European) |
Special Characteristics | Standard |
Male Connector Style | Male, Straight |
Female Connector Style | Female, Straight |
Number Of Pins | Same as Female End, 4-Pin |
Cable Type | PVC Cable, Yellow, Unshielded |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Push Switches 2PK (65202)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- Allen Bradley Sensors