Shop All Sensor Cordsets & Receptacles
Allen Bradley
4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable
Mfr # 889R-F4AEA-2
Zoro # G609227904
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18AWG
- Number Of Pins Same as Female End, 4-Pin
- Pin Layout (Female End) Pinout:
- Special Characteristics Standard
- Male End Termination Cable
Product Information
- Brand Allen Bradley
- MFR # 889R-F4AEA-2
- Zoro # G609227904
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 18AWG |
Details
Number Of Pins | Same as Female End, 4-Pin |
Pin Layout (Female End) | Pinout: |
Special Characteristics | Standard |
Male End Termination | Cable |
Male Connector Style | No Connector |
Cable Color Code | Automotive Color Code |
Female Connector Style | Female, Straight |
Pin Layout (Male End) | Flying Lead Color Codes: |
Female End Termination | AC Micro (Dual Key) |
Cable Type | PVC Cable, Yellow, Unshielded |
Hardware Material | Epoxy coated Zinc |
Description
4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- IDEAL WIRENUT TWSTR TAN, 100PK (30-341P)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20EL1610LP)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- SCHMITT Encoder Cordset Cable (SB-2540)
- Allen Bradley Sensor Cordsets & Receptacles