Shop All IEC Combination Starters
Allen Bradley
4-6.3A Amp 120V-Ac Combination Starter
Mfr # 103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11
Zoro # G604382851
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 480V
- Amps AC 4 to 6.3
- Enclosure NEMA Rating NEMA 3/4/12
- Auxiliary Contact Form 1NO/1NC
- Hz 60Hz
Product Information
- Brand Allen Bradley
- MFR # 103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11
- Zoro # G604382851
- Country of Origin Unknown
- Category IEC Combination Starters
Details
Item | Combination Starter |
Coil Volts | 480V |
Amps AC | 4 to 6.3 |
Enclosure NEMA Rating | NEMA 3/4/12 |
Auxiliary Contact Form | 1NO/1NC |
Hz | 60Hz |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLM-1/4)
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D1CJB-H)
- Allen Bradley Motor Controls