Shop All Sensor Cordsets & Receptacles
Allen Bradley
3Pin Pico Straight Qd 2M Cordset Cable
Mfr # 889P-F3AB-2
Zoro # G409092160
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24AWG
- Cable Color Code IEC Standard Color Code (European)
- Special Characteristics Standard
- Pin Layout (Female End) Pinout:
- Male End Termination Cable
Product Information
- Brand Allen Bradley
- MFR # 889P-F3AB-2
- Zoro # G409092160
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24AWG |
Details
Cable Color Code | IEC Standard Color Code (European) |
Special Characteristics | Standard |
Pin Layout (Female End) | Pinout: |
Male End Termination | Cable |
Hardware Material | Nickel Plated Brass - Female End / Epoxy coated Zinc - Male End |
Number Of Pins | Same as Female End, 3-Pin |
Cable Type | PVC Cable, Yellow, Unshielded |
Female Connector Style | Female, Straight |
Pin Layout (Male End) | Flying Lead Color Codes: |
Male Connector Style | No Connector |
Female End Termination | Pico (M8) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Plug Strip, 6) Receptacles, Metallic Body, 6' Cord (HBL6MPS)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- Allen Bradley Sensors