Shop All Potentiometers
Allen Bradley
2W 15K-Ohm 300V-AC 300V-DC Potentiometer
Mfr # 800H-UR34
Zoro # G406382967
original price:
$216.04
19% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special features No Guards
- Resistance 15 Kilohms
- Voltage (AC) 300 V-AC
- Voltage (DC) 300 V-DC
- Power 2 W
Product Information
- Brand Allen Bradley
- MFR # 800H-UR34
- Zoro # G406382967
- Country of Origin Unknown
- Category Potentiometers
Details
Special features | No Guards |
Resistance | 15 Kilohms |
Voltage (AC) | 300 V-AC |
Voltage (DC) | 300 V-DC |
Power | 2 W |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- Allen Bradley Switches