Shop All General Purpose Relays
Allen Bradley
16 Point VAC/VDC Relay Output Module
Mfr # 1762-OW16
Zoro # G809227537
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail, Panel Mount
- Depth 87
- Width 40
- Special features Standard
- Standard c-UL-us CL1DIV2, CE, C-Tick, KCC
Product Information
- Brand Allen Bradley
- MFR # 1762-OW16
- Zoro # G809227537
- Country of Origin Unknown
- Category General Purpose Relays
Dimensions
Depth | 87 |
Width | 40 |
Height | 90 |
Details
Mounting | DIN Rail, Panel Mount |
Special features | Standard |
Standard | c-UL-us CL1DIV2, CE, C-Tick, KCC |
Enclosure | IP20 |
Digital Output Modules | 16 Point VAC/VDC Relay Output Module |
Output | 16 Point, Relay |
I/O Status Indication | LED |
Type | Discrete, Output |
I/O Isolation | Isolated |
Temperature Rating | -20...65°C (-4...+149°F) |
Description
16 Point VAC/VDC Relay Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (502)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- PERFORMANCE TOOL Over/Under Voltage 120V-Ac (WOUVT-3-120AC)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- Allen Bradley Electrical Relays