Shop All Control Relays
Allen Bradley
120V-Ac Control Relay
Mfr # 700-P200B11
Zoro # G609227522
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly User Assembled (List of Kitted Components)
- Mounting Type Open Type DIN Rail Mount
- Enclosure Type Open Style Device
- AC or DC Control Voltage AC Control Voltage
- CoilCode 110-115V 50 Hz / 120V 60Hz
Product Information
- Brand Allen Bradley
- MFR # 700-P200B11
- Zoro # G609227522
- Country of Origin Unknown
- Category Control Relays
Details
Assembly | User Assembled (List of Kitted Components) |
Mounting Type | Open Type DIN Rail Mount |
Enclosure Type | Open Style Device |
AC or DC Control Voltage | AC Control Voltage |
CoilCode | 110-115V 50 Hz / 120V 60Hz |
Contact configuration | 2 N.O. |
Coil voltage | 110-115V 50 Hz / 120V 60Hz |
Contact Current Rating | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- REMKE Cord Grip, Alum, 3" NPT, 1.938-2.062, Mesh (RSR-8733-E)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- YORK Relay Control, 24V, SPDT (S1-024-24116-000)
- SCHWEITZER 120230VAc 125250VDc Control Relay (SEL-451 04515615XC0X4868484XX)
- Allen Bradley Control Relays