Shop All Proximity Sensors
Allen Bradley
102-132V-Ac Proximity Switch
Mfr # 802PR-LAAA3
Zoro # G108665634
original price:
$910.65
25% off
new price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Output Circuit Type 2-Wire AC High Output
- Output Mode NO
- Max. Detecting Distance 13mm
- Proximity Sensor Electrical Connection Conduit - Coupler
- Shielded / Unshielded Shielded
Product Information
- Brand Allen Bradley
- MFR # 802PR-LAAA3
- Zoro # G108665634
- Country of Origin Unknown
- Category Proximity Sensors
Details
Proximity Sensor Output Circuit Type | 2-Wire AC High Output |
Output Mode | NO |
Max. Detecting Distance | 13mm |
Proximity Sensor Electrical Connection | Conduit - Coupler |
Shielded / Unshielded | Shielded |
Voltage (AC) | 102 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- ALLEN BRADLEY 20-250V-AC 20-250V-DC PROXIMITY SENSOR (871TM-BH8N18-A2)
- ALLEN BRADLEY ALLEN BRADLEY 871Z-BW5N18-N3 INDUCTIVE 40-250V-AC 40-250V-DC PROXIMITY SENSOR (871Z-BW5N18-N3)
- AUTONICS Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (PSN40-20DN)
- BALLUFF 10-30V-DC PROXIMITY SENSOR (BES001J BES M08EH-PSC40F-S49G)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- Allen Bradley Proximity Sensors