Shop All Welding Helmets
Allegro Industries
Welding Helmet, Deluxe, ABS Plastic, Blue
Mfr # 9904-W
Zoro # G5253245
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Shield, Welding Helmet
- For Use With High Pressure Air Source
- Standards ANSI Z87.1-2003, ANSI Z89.1 Type 1 Class G, NIOSH Approved, UL94 Listed
- Color Blue
- Series 9904-W
Product Information
- Brand Allegro Industries
- MFR # 9904-W
- Zoro # G5253245
- UPC # 790304340833
- Country of Origin United States
- Category Welding Helmets
Dimensions
Headgear Size | Universal |
Details
Item | Airline Respirator |
Includes | Air Shield, Welding Helmet |
For Use With | High Pressure Air Source |
Standards | ANSI Z87.1-2003, ANSI Z89.1 Type 1 Class G, NIOSH Approved, UL94 Listed |
Color | Blue |
Series | 9904-W |
Features | Allow User to Grind and Clean Metal. |
System Type | SAR System |
Brand and Series | Allegro 9904-W |
Application | Welding |
Suspension Adjustment Type | Quick Release |
Headgear Material | Plastic (Air Shield/Helmet), Polycarbonate (Lens), Stedprene (Neck Cape) |
For IDLH | No |
Headgear Type | Helmet |
Fittings | OBAC |
Includes Headgear | Yes |
Includes Escape Bottle | No |
Air Source | Ambient Air Pump |
Description
Airline Respirator, Includes Air Shield, Welding Helmet, Helmet, Headgear Size Universal, Allegro 9904-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 10 ft. (2075237)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red (384-338F-6X8)
- TWECO Female Terminal, Copper (95101101)
- ALLEGRO INDUSTRIES EZ Air Max PAPR Welding Helmet (Complete (9936)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Flow Control Valve (NV30-00)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Cooler (NV30-00HC)
- HOT MAX HELMET 4-1/2X5-1/4 #10 WELDING (22087)
- SELLSTROM Welding Helmet, Gray (S29411-08E)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F CARBONFIBER (1000F-0110)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- Allegro Industries Welding Helmets