Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct Storage Canister, 12 In
Mfr # 9550-55
Zoro # G3527912
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Construction Linear Polyethylene
- Includes Molded Handle, Plastic Storage
- For Use With 12 in (34.4 cm) Ducting, 25 ft (7.62 m) of 8 in (20.3 cm) Ducting
- Color Orange
Product Information
- Brand Allegro Industries
- MFR # 9550-55
- Zoro # G3527912
- UPC # 741851955056
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 3 ft |
Width | 17 1/2 in |
Details
Item | Duct Carrier |
Construction | Linear Polyethylene |
Includes | Molded Handle, Plastic Storage |
For Use With | 12 in (34.4 cm) Ducting, 25 ft (7.62 m) of 8 in (20.3 cm) Ducting |
Color | Orange |
Accessory Type | Storage Duct Canister |
Conductive Material Construction | No |
Material | Polyethylene |
Description
Duct Carrier, Accessory Type Storage Duct Canister, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter Not Applicable, Standards Not Applicable, Width 17 1/2 in, For Use With 12 in (34.4 cm) Ducting, 25 ft (7.62 m) of 8 in (20.3 cm) Ducting, Includes Molded Handle, Plastic Storage, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- MAXITROL Td121 Remote Selector (TD121)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9550-25EX)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 25 ft L (9550-25SB)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- ALLEGRO INDUSTRIES Ventilation Duct Carrier, 23 in. W, Yllw (9510-60)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- Allegro Industries Ducting, Venting & Accessories