Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct, Black/Yellow, 25 ft L
Mfr # 9550-25SB
Zoro # G0508287
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in
- Length 15 ft
- Construction Vinyl and Polyester
- Standards ASTM 227, UL-94-VO
- Color Black, Yellow
Product Information
- Brand Allegro Industries
- MFR # 9550-25SB
- Zoro # G0508287
- UPC # 741851993843
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 12 in |
Length | 15 ft |
Details
Item | Ventilation Duct |
Construction | Vinyl and Polyester |
Standards | ASTM 227, UL-94-VO |
Color | Black, Yellow |
For Use With | Blowers |
Includes | Built-in Carry Handle, Drawstring Closure |
Material | Vinyl Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Black, Yellow, Diameter 12 in, Material Vinyl Polyester, Standards ASTM 227, UL-94-VO, For Use With Blowers, Includes Built-in Carry Handle, Drawstring Closure, Length 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16251.POLY 6PK)
- FRIGIDAIRE Filter (5304525589)
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L13S34)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9550-25EX)
- RAMFAN Duct Connector for 12in Diameter Duct, SS (DC12)
- Allegro Industries Confined Space Ventilation Ducting