Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct, 25 ft., Black/Yellow
Mfr # 9650-25
Zoro # G7623883
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 in
- Length 25 ft
- Construction Vinyl and Polyester Materials With PVC Coating
- For Use With Blowers In Manhole Applications
- Color Yellow
Product Information
- Brand Allegro Industries
- MFR # 9650-25
- Zoro # G7623883
- UPC # 741851965024
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 20 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Construction | Vinyl and Polyester Materials With PVC Coating |
For Use With | Blowers In Manhole Applications |
Color | Yellow |
Includes | Duct to Duct Connector, Storage Bag |
Standards | ASTM 227 |
Conductive Material Construction | No |
Material | Vinyl Polyester |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 20 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Blowers In Manhole Applications, Includes Duct to Duct Connector, Storage Bag, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VECMSG)
- ACCUMULAIR Accumulair FI12X12 Titanium 1 In. Filter; Pack Of 4 (FI12X12)
- KING ELECTRIC Sr Accy Heat Shrink Pipe Mount Power Connection Kit (SRK00)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9500-15EX)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9550-25EX)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 25 ft L (9550-25SB)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- Allegro Industries Confined Space Ventilation Ducting