Shop All Ducting & Venting
Allegro Industries
Sto-Sack Storage Bag w/ Ducting (8" x 25
Mfr # 9500-25SB
Zoro # G3628503
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allegro Industries
- MFR # 9500-25SB
- Zoro # G3628503
- UPC # 741851993829
- Country of Origin United States
- Category Ducting & Venting
Details
Item | Sto-Sack Storage Bag w/ Ducting (8" x 25 |
Description
Sto-Sack Storage Bag w/ Ducting (8 In. x 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Register Baseboard 24In Wht (BB-24W)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- TSURUMI Drain Cover Handle (200-500-230)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- DUNDAS JAFINE Duct Semi-Rigid Alum 4Inx5Ft (MFX45X)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- Allegro Industries Ducting & Venting