Shop All Confined Space Ventilation Ducting
Allegro Industries
Statically Conductive Duct, 25 ft., Black
Mfr # 9550-25EX
Zoro # G7561574
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in
- Length 25 ft
- Construction Vinyl and Polyester Materials With a Neoprene Coating
- Color Black
- For Use With Explosion Proof Blowers
Product Information
- Brand Allegro Industries
- MFR # 9550-25EX
- Zoro # G7561574
- UPC # 741851955032
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 12 in |
Length | 25 ft |
Details
Item | Statically Conductive Duct |
Construction | Vinyl and Polyester Materials With a Neoprene Coating |
Color | Black |
For Use With | Explosion Proof Blowers |
Standards | ASTM 227, UL-94-VO |
Conductive Material Construction | No |
Material | Vinyl Polyester |
Description
Statically Conductive Duct, Conductive Material Construction No, Color Black, Diameter 12 in, Material Vinyl Polyester, Standards ASTM 227, UL-94-VO, For Use With Explosion Proof Blowers, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/8 HP, 208-230V, 1090 rpm, 3 SPD (14B0001N01)
- LASKO FLOOR FAN 20"" GRAY (3300)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- JOHNSON CONTROLS V-9999-608 Ring Packing (V-9999-608)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 25 ft L (9550-25SB)
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- RAMFAN Duct Connector for 12in Diameter Duct, SS (DC12)
- Allegro Industries Ducting, Venting & Accessories