Shop All Faceshields and Visors
Allegro Industries
Spectacle Kit
Mfr # 9901-06
Zoro # G5950777
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Face Masks
- Includes Spectacle Kit, Support Bands
- Frame Material Plastic
- Compatible with Series 9901, 9902
- Includes Lens No
Product Information
- Brand Allegro Industries
- MFR # 9901-06
- Zoro # G5950777
- UPC # 741851990262
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Spectacle Kit |
For Use With | Full Face Masks |
Includes | Spectacle Kit, Support Bands |
Frame Material | Plastic |
Compatible with Series | 9901, 9902 |
Includes Lens | No |
Compatible with Brand | Full Face Masks |
Compatible with Manufacturer Model Number | 9901, 9902 |
Description
Spectacle Kit, Includes Lens No, For Use With Full Face Masks, Compatible with Brand Full Face Masks, Compatible with Series 9901, 9902, Frame Material Plastic, Includes Spectacle Kit, Support Bands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XXL (4521-XXL)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- HY-KO Number House 6 1In Refl Blk (RV-15/6)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- ALLEGRO INDUSTRIES Allegro 06BG Browguard Headgear With Clear Visor (06BG)
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 (NV37-24)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32281)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- PROPAC PROTECTIVE FACE SHIELD (D8046-PP)
- 3M Faceshield Cover, Faceshield Cover 6885/07142(AAd) (51131-07142)
- Allegro Industries Faceshields and Visors